PORTWEST HI-VIS T-SHIRT ORANGE RT23ORR SIZE XL


RT23 - Hi-Vis T-Shirt RIS

References
portwest:RT23ORRXL
rubix:1497264
ean:5036108128259
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeXL
Main materialPolyester
See all Specifications

Product details : PORTWEST HI-VIS T-SHIRT ORANGE RT23ORR SIZE XL


Rail specification T-Shirt that combines high visibility protection and unbeatable comfort. Ideal for the summer months and indoor work, this T-Shirt is fully certified to RIS 3279. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Quality wicking fabric finish enhances fabric drying and aids stain removal. Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Crew neck. Generous fit for wearer comfort.
Standard : EN20471_2
Type : Regular
brand logo

Technical specifications


Attributes
ColourOrange
SizeXL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
  • Usually arrives within 14 working days