GISS 884444 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE S
T-SHIRT HiViz VISION ONE
See technical informationSee documentsReferences
GISS:884444
Rubix:216A4474
EAN:3660338378560

Documents
Product details : GISS 884444 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE S
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Bird-eye knitting, soft, functional and comfortable.
Bird-eye knitting, soft, functional and comfortable.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 130 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
- Usually arrives within 14 working days
