PORTWEST RT44 HI-VIS BODYWARMER ORANGE SIZE L


RT44 - Hi-Vis Reversible Bodywarmer RIS

References
portwest:RT44ORL
rubix:328450
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Main materialPolyester
See all Specifications

Product details : PORTWEST RT44 HI-VIS BODYWARMER ORANGE SIZE L


Outstanding quality, added warmth and great flexibility are the remarkable features of this reversible bodywarmer. This unique design offers two deep pockets on both the hi-vis orange side and the reversed grey side. Durable polyester/cotton fabric with Texpel stain resistant finish. 50+ UPF rated fabric to block 98% of UV rays.
Reflective tape for increased visibility. 4 pockets for ample storage. Deep storage pockets. Reversible garment for multi use. Fully lined and padded to trap the heat and increase warmth. Premium stain resistant finish repels oil, water and grime.
Standard : EN20471_2
brand logo

Technical specifications


Attributes
ColourOrange
SizeL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 32.39 excl. VAT
/ Each
£ 38.87 incl. VAT
  • Usually arrives within 14 working days