LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE 4XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-O-LEO-4XL
Rubix:240A4768
EAN:5056082315407

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE 4XL
Leo w11 lynton ecoviz superior waistcoat orange 4xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Usually arrives within 14 working days
Colour
Size
4xl
Class EN20471
Secondary colour
no secondary color
