LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT ORANGE 6XL
LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S20-O-LEO-6XL
Rubix:317A0421
EAN:5056082319412

Product details : LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT ORANGE 6XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
- Usually arrives within 14 working days
