3M 1300L1 NEOPRENE HIGH PERFORM RUBBER AND GASKET ADHESIVE YELLOW 1L


Rubber and Gasket Adhesive

References
3m:14105
rubix:80141584
manufacturer :7100036550
ean:04046719305933
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourBrown
Capacity1000 ml
See all Specifications

Product details : 3M 1300L1 NEOPRENE HIGH PERFORM RUBBER AND GASKET ADHESIVE YELLOW 1L


3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300 is a versatile, solvent based adhesive. It offers high immediate strength and good heat resistance, and is commonly used for bonding most rubber and gasket materials. It is also suitable for large area rubber sheeting applications, bumpers and more.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Package weight1011,667 g
ColourBrown
Capacity1000 ml
Min. temperature-20 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 41.02 excl. VAT
/ Each
£ 49.22 incl. VAT
  • Usually arrives within 14 working days