Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Adhesives
Glues and Adhesives liquid
DEVCON 5-MINUTE EPOXY CARTRIDGE 50ML
DEVCON 5-MINUTE EPOXY CARTRIDGE 50ML
Epoxy
References
devcon:
14270
rubix:
318017
manufacturer :
14270
Technical specifications
Colour
Colourless
Capacity
50
ml
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DEVCON 5-MINUTE EPOXY CARTRIDGE 50ML
Fast-curing, powerful epoxy adhesive for use on rigid, durable materials such as ferrous and non-ferrous metals, glass, ceramics, concrete and wood in all combinations. 5 minute epoxy forms clear, permanent and non-shrinking bonds.
Technical specifications
Attributes
Colour
Colourless
Capacity
50
ml
Drying time
15
min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.42
excl. VAT
/
Each
£
31.70
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
3M 08694 POLYURETHANE SEAM SEALER BLACK 310ML CARTRIDGE
LOCTITE EA 9450 A&B (1:1) DUAL CARTRIDGE 50ML 2036535
3M DP460ADHBG50 SCOTCH-WELD EPOXY ADHESIVE OFF-WHITE 50ML
LOCTITE 3020 SPRAY TACK GASKET DRESSING 400ML 458645
3M 109920 NITRILE HIGH PERFORMANCE PLASTIC ADHESIVE TAN 20L
HENKEL ALL PURPOSE SYRINGE DISPENSING SYSTEM 98666
TEROSON PU 9225 REPAIR ADHESIVE 50ML 267081
LOCTITE 648 HIGH STRENGTH HIGH TEMPERATURE FAST CURE 250ML 1804971
LOCTITE AA 3211 UV MEDICAL ADHESIVE FAST CURE 25ML 195835
3M 135761 NEOPRENE HIGH PERFORMANCE CONTACT ADHESIVE OLIVE 1L
LOCTITE 515 GASKETING 300ML 1241996
AMBERSIL MP100 - MULTI-PURPOSE ADHESIVE 31624
3M 7100296969 SPRAY MOUNT 400ML
LOCTITE AA 330 MULTI-BOND TUBE 50ML 142572
3M 550FC PU SEALANT GREY 310ML