References
Loctite:9514
Rubix:80031893
Manufacturer :468342
EAN:5010266368757



Documents
Product details : LOCTITE EA 9514 1 PART HEAT CURE 300ML 2065585
1-part epoxy adhesive. High resistance to temperature and chemicals. Good shear and peel strength. Can be induction cured. LOCTITE® EA 9514 is a 1-part, grey, high performance epoxy adhesive for structural bonding that is formulated for applications requiring toughness characteristics such as filter and magnet bonding. The product is suitable for gap filling and is resistant to operating temperatures up to +200°C. It offers high shear and peel strength, along with good chemical resistance. Suitable for induction curing.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 300 ml |
| Min. temperature | -55 °C |
| Drying time | 60 min |
| Application type | klejenie strukturalne |
Show UNSPSC/ECL@SS
£ 96.60 excl. VAT
/ Each
£ 115.92 incl. VAT
- Usually arrives within 14 working days