References
Loctite:AA 326
Rubix:304111
Manufacturer :232697
EAN:5010266326719

Documents
Product details : LOCTITE AA 326 ADHESIVE 250ML 88481
LOCTITE AA 326 is a yellow to amber, no-mix, medium viscosity (thixotropic) structural and magnet bonder which is activated with Loctite 7649. It has good adhesion to different types of ferrites, a fixture time of 3 min and a shear strength of 15 N/mm². It can be used in temperatures up to +120°C. Requires Loctite 7649 to activate.
Strengths
suited to magnet bonding
medium viscosity (thixotropic)
good adhesion to different types of ferrites
temperature resistant up to +120°C
fixture time is 3 min
shear strength is 15 N/mm²
Applications
Yellow to amber, no-mix, medium viscosity (thixotropic) structural and magnet bonder which is activated with Loctite 7649.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 178x114x163 mm |
|---|---|
| Colour | khaki |
| Volume | 250 ml |
| Drying time | 3 min |
Show UNSPSC/ECL@SS
£ 206.46 excl. VAT
/ Each
£ 247.75 incl. VAT
- In stock: Next day delivery