LOCTITE 518 FLEXIBLE FAST CURE 65ML 2069178


Loctite 518 Flange Sealant & Nozzle

References
loctite:518 65ML
rubix:315571
manufacturer :135480
ean:5010266012063
brand logo
brand logo
Technical specifications
ColourRed
Capacity65 ml
See all Specifications

Product details : LOCTITE 518 FLEXIBLE FAST CURE 65ML 2069178


Semi-flexible, medium-strength gasketing product designed for use on rigid iron, aluminium, and steel flanged mating surfaces. Fills gaps up to 0,25 mm and forms a flexible, chemical-resistant seal that will not tear or decay. Parts disassemble easily, even after extended service

Strengths

Higher strength on contaminated surfaces
Better flexibility and improved adhesion
Enhanced sealing capability
Improved gap cure
High performance on passive metals without an activator

Applications

Used to seal close fitting joints between rigid metal faces and flanges
Typically used as a form-in-place gasket on rigid flanged connections

Technical specifications


Attributes
ColourRed
Capacity65 ml
Min. temperature-50 °C
Max. temperature155 °C
Show UNSPSC/ECL@SS
£ 43.78 excl. VAT
/ Each
£ 52.54 incl. VAT
  • Sold out