3M SW30BL1 FASTBOND CONTACT ADHESIVE 30NF BLUE 1L
3M™ Fastbond™ Contact Adhesive 30NF
See technical informationReferences
3M:FS910050830
Rubix:80229626
Manufacturer :7100015462
EAN:04046719312696

Product details : 3M SW30BL1 FASTBOND CONTACT ADHESIVE 30NF BLUE 1L
Create a very high strength, high temperature resistant bond with up to a 4 hour bonding range 3M™ Scotch-Weld™ Contact Adhesive 30NF. Our adhesive bonds most foamed plastics, plastic laminate, wood, plywood, wood veneer and canvas to themselves and to each other.It can be applied by spray, brush or roller or and is non-flammable in a wet state.
3M™ Fastbond™ Contact Adhesive 30NF is a water-dispersed, high-strength adhesive that has high coverage, immediate bond strength, a long bonding range and good heat resistance. Our adhesive bonds most foamed plastics, plastic laminate, wood, plywood, wood veneer, and canvas to themselves and to each other.
Strengths
Bond most foamed plastics, plastic laminate, wood, plywood, wood veneer and canvas to themselves and to each other
Apply by spray, brush or roller
Create a very high strength, high temperature resistant bond with up to a four hour bonding range
Non-flammable in the wet state
Apply by spray, brush or roller
Create a very high strength, high temperature resistant bond with up to a four hour bonding range
Non-flammable in the wet state
Applications
Use to bond most foamed plastics, plastic laminate, wood, plywood, wood veneer and canvas
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Volume | 1000 ml |
| Min. temperature | 18 °C |
| Drying time | 30 min |
| Application type | bürste - rolle - spray |
Show UNSPSC/ECL@SS
£ 46.98 excl. VAT
/ Each
£ 56.38 incl. VAT
- Delivery usually within ( 13 ) days