LOCTITE AA 3201 UV MEDICAL ADHESIVE FAST CURE 25ML 195834
Loctite AA 3201
See technical informationSee documentsReferences
Loctite:3201X25ML
Rubix:132A2117
Manufacturer :195834
EAN:0079340260368
Documents
Product details : LOCTITE AA 3201 UV MEDICAL ADHESIVE FAST CURE 25ML 195834
Transparent to slightly hazy, 1-part, medium viscosity, thixotropic, UV/visible light-cured, acrylated urethane liquid adhesive.
LOCTITE AA 3201 is a transparent to slightly hazy, 1-part, medium viscosity, thixotropic, UV/visible light-cured, acrylated urethane liquid adhesive. It is primarily designed for bonding polycarbonate to itself, while not inducing stress cracking under typical melded stress levels. It cures rapidly to form flexible, transparent bonds when exposed to sufficient UV and/or visible light.
LOCTITE AA 3201 is a transparent to slightly hazy, 1-part, medium viscosity, thixotropic, UV/visible light-cured, acrylated urethane liquid adhesive. It is primarily designed for bonding polycarbonate to itself, while not inducing stress cracking under typical melded stress levels. It cures rapidly to form flexible, transparent bonds when exposed to sufficient UV and/or visible light.
Strengths
Provides high speed curing.
Flexibility enhances load bearing & shock absorbing characteristics of the bond.
ISO 10993 rated for use in medical devices.
Has excellent adhesion to a wide variety of substrates including glass, many plastics and most metals.
Its thixotropic nature reduces the migration of liquid product after application to the substrate.
Flexibility enhances load bearing & shock absorbing characteristics of the bond.
ISO 10993 rated for use in medical devices.
Has excellent adhesion to a wide variety of substrates including glass, many plastics and most metals.
Its thixotropic nature reduces the migration of liquid product after application to the substrate.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Volume | 25 ml |
Show UNSPSC/ECL@SS
£ 77.13 excl. VAT
/ Each
£ 92.56 incl. VAT
- Usually arrives within 14 working days
