References
Kärcher:6.902-105.0
Rubix:242A6689
Manufacturer :6.902-105.0
EAN:4002667631050



Product details : KARCHER 6.902-105.0 SUCTION NOZZLE
Karcher rubber suction nozzle 6902105
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 218x49x49 mm |
|---|---|
| Logistic Weight | 162 g |
| Type | karcher 6.902-105.0 suction nozzle |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 34.58 excl. VAT
/ Each
£ 41.50 incl. VAT
- Usually arrives within 14 working days
