Safety Shoes
EU shoe size | 40 |
---|---|
Colour | Black |
Main material | Microfiber |
EU shoe size | 40 |
---|---|
Colour | Black |
Main material | Microfiber |
ESD | Yes |
Metal free | No |
Type of soles | JALAS 8304 FX3 Soft (Insole);PU (Mid Sole);RPU (Out Sole) |
Security Category | S3 |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | BOA |
Material | JALAS 8304 FX3 Soft (Insole);PU (Mid Sole);RPU (Out Sole) |
Liner material | Polyester |
Secondary colour | Blue |
Usually arrives within 14 working days