HECKEL 62613 RUN-R 400 HIGH S3L FO SR BOOT BLACK/GREY EU43 UK9

RUN-R 400 low shoe

See technical information

References

Heckel:62613-43
Rubix:399A1401
Manufacturer :6261343
EAN:4031101601809
brand logo
brand logo

Technical specifications

EU shoe size43
Collar heighthigh
Colourblack
See all Specifications

Product details : HECKEL 62613 RUN-R 400 HIGH S3L FO SR BOOT BLACK/GREY EU43 UK9


PU2D sole - Full-grain grain leather upper - Lining: 3D mesh polyester - Toecap: metal free - Anti-perforation sole: metal free - Outsole: anatomical with front and rear shock absorbers - Weight: 560 g in size 42, EN ISO 20345: 2011 S3 SRC Standard

Strengths

Lightness, flexibility, look, comfort, hydrophobic, very good grip

Applications

Model 100% metal free for artisans, industry, logistics, services, communities, wetlands.
brand logo

Technical specifications


Attributes
EU shoe size43
Collar heighthigh
Colourblack
Main materialleather
ESDno
Water proofno
Security Categorys3
Slip resistanceyes
£ 102.90 excl. VAT
/ Each
£ 123.48 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

43

Collar height