FW10 - Steelite Protector Boot S1P
EU shoe size | 47 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 47 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
Type of soles | Anti-Static;PU |
Security Category | S1P |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Split Leather (Upper);Polyurethane (Out Sole);Steel (Mid Sole, Toe Cap) |
Secondary colour | Black |
In stock: Next day delivery