RUN-R 400 low shoe
EU shoe size | 45 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | No |
Water proof | No |
Metal free | Yes |
Type of soles | Double-density PU |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Non-magnetic | Yes |
Material | Full-grain leather |
Usually arrives within 14 working days