Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU41 UK7
MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU41 UK7
Unisex safety shoes Mascot
References
mascot:
F0114-937-09-1141
rubix:
227A4324
ean:
5711074446711
Technical specifications
EU shoe size
41
Collar height
high
Colour
black
See all Specifications
Product details
Technical specifications
Product details : MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU41 UK7
Technical specifications
Attributes
EU shoe size
41
Collar height
high
Colour
black
Main material
leather
ESD
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.90
excl. VAT
/
Each
£
124.68
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU34 UK1.5
U-POWER UW20094-47 OXFORD S3 SRC BLK LOWSHOE SIZE 47/12
V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK11 EU46
ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK3 EU36
JALAS 3110 LIGHT GRIP LOW CUT SHOE S2 HRO FO EU45 UK10.5
JALAS 6428 PRIMA LOW CUT SHOE S3 SRC EU38 UK5
BASE B0186 GELDOF S3 SRC BROWN/BLACK EU44 UK10
PORTWEST STEELITE FW57 S3 ALL WEATHER BOOT SIZE 12
U-POWER RL20086-40 EMOTION ESD S1P SRC D'BLUE LOWSHOE SIZE 40/6.5
U-POWER RK20114-46 SINATRA S3S CI FO SR BLK LOWSHOE SIZE 46/11
UVEX 84282 1 BUSINESS S3L FO SR ESD SHOE BLUE EU48 UK13 W11
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU46 UK11
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU36 UK3
BASE B0605 DIVING S3 SRC BLACK/GREY EU39 UK6
PORTWEST BASE B1219 I-WIRE S3 SRC ESD TRAINER SHOE BLK/BLUE 39/6