S.SR - 1/2" 12-sided ADF metric sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 19 mm |
Length | 42 mm |
Logistic Weight | 105 g |
---|---|
Packaged dimensions (D x W x H) | 43x29x29 mm |
Package weight | 105 g |
Square drive adapter | 1/2 '' |
Diameter | 19 mm |
Length | 42 mm |
Number of sides | 12 |
Usually arrives within 14 working days