PORTWEST S267YNRS HI-VIS 2-TONE BODYWARMER YELLOW/NAVY SIZE S


S267 - Hi-Vis Two Tone Bodywarmer

References
portwest:S267YNRS
rubix:2590136
ean:5036108218684
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeS
Class EN204712
See all Specifications

Product details : PORTWEST S267YNRS HI-VIS 2-TONE BODYWARMER YELLOW/NAVY SIZE S


A classic bodywarmer in a comtemporary two-tone colour. Multi-function pockets including smart phone pocket provide plenty of storage whilst additional wadding keeps the wearer warm. Extremely water resistant fabric finish, water beads away from fabric surface.
Reflective tape for increased visibility. Lined for added warmth and comfort. 6 pockets for ample storage. Dual ID holder allows use of both portrait and landscape ID card display. Phone pocket. Zipped pockets. Internal chest pocket. Radio loop for easy clipping of a radio.
Standard : EN20471_2
Type : Regular
brand logo

Technical specifications


Attributes
ColourYellow
SizeS
Class EN204712
Main materialPolyester
Secondary colourNavy
Material100% Polyester
Show UNSPSC/ECL@SS
£ 32.41 excl. VAT
/ Each
£ 38.89 incl. VAT
  • In stock: Next day delivery