S3 SRC MASCOTA Shoe
EU shoe size | 43 |
---|---|
Collar height | low |
Colour | black |
Main material | microfiber |
ESD | no |
Water proof | no |
Metal free | yes |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | water-repellent microfibre |
Usually arrives within 14 working days