Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3820R RESPIRO SANDAL S1 SRB EU38 UK5
JALAS 3820R RESPIRO SANDAL S1 SRB EU38 UK5
Unisex safety shoes Jalas
References
jalas:
3820R-38
rubix:
271A4111
ean:
6408487505829
Technical specifications
EU shoe size
38
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 3820R RESPIRO SANDAL S1 SRB EU38 UK5
Technical specifications
Attributes
EU shoe size
38
Collar height
Low
Colour
Black
Main material
Nubuck
Non-magnetic
Yes
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.99
excl. VAT
/
Each
£
155.99
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GISS 665940 SAFETY SHOE CHENE 2 S3 SRC SIZE 40
U-POWER RI10026-42 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 42/8
U-POWER RL10464-41 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 41/7
MASCOT F0108 FUJIYAMA SAFETY SHOE BLACK EU38 UK5
BASE B0150 OPERA S1P SRC GREY/ORANGE EU43 UK9
PORTWEST BASE B1005 K-TREK S1 P HRO SRC TRAINER SHOE BLK/BLUE 42/8
JALAS 6468 GREENLINE EKO LOW CUT SHOE S3 SRC EU36 UK3
HECKEL 62733 SUXXEED OFFROAD S3L FO LG CI SC SR BOOT BR/BK EU43 UK9
PORTWEST FW81 BLK 45 FW81BKR45 SLIP-ON SAFETY SHOE S2 BLACK 45/10.5
GISS 891760 TACANA 2 SAFETY SHOES S3 SRC BLACK 3/36
V12 V2500 COMET BLACK S1L ESD TRAINER UK4 EU37
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU44 UK10
GISS 891777 COLIMA 2 SAFETY BOOT S3 SRC BLACK 6/39
U-POWER RR10443-43 TEXAS RS S3 SRC BLK BOOT SIZE 43/9
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU37 UK4