Portwest S440NARS Rain Jacket Navy SIZE S


S440 - Classic rain jacket

References
portwest:S440NARS
rubix:2590149
ean:5036108003013
brand logo
brand logo
brand logo
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : Portwest S440NARS Rain Jacket Navy SIZE S


Designed to be worn in bad weather, the classic rain jacket is not only practical and durable, it offers exceptional value for money. Easily rolled up and stored away for when the rain comes. Available in a wide range of colors, wearer satisfaction is guaranteed. The raincoat keeps the wearer dry and protected from the elements. Sealed seams for additional protection. 2 pockets for secure storage. Detachable hood for added functionality. Ventilated back yoke and eyelets for breathability and comfort. Retail bag for easy retail display. Generous cut for wearer comfort. Extremely water-resistant fabric finish, with water droplets being wicked away from the fabric surface. The fabric is rated UPF 50+, blocking 98% of UV rays. <br/> Standard: EN343 03:1Type: Regular
brand logo

Technical specifications


Attributes
Colournavy
Sizes
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
  • Usually arrives within 14 working days