PORTWEST S460 HV WINTER TRAFFIC JACKET ORANGE S
S460 - Hi-Vis Traffic Jacket
See technical informationReferences
Portwest:S460ORRS
Rubix:2590182
EAN:5036108022823

Product details : PORTWEST S460 HV WINTER TRAFFIC JACKET ORANGE S
Waterproof with taped seams preventing water penetration. Extremely water resistant fabric finish, water beads away from fabric surface. EN342 Protection against cold certified up to -40°C. Internal chest pocket. Inner ribbed cuffs for warmth and comfort. Fully lined and padded to trap the heat and increase warmth. Hook and loop cuffs for a secure fit. Two-way zip for quick and easy access. Bio motion tape pattern to improve recognition of human shape at distance. Reflective tape for increased visibility. Certified to EN ISO 20471 after 50x washes. 40+ UPF rated fabric to block 98% of UV rays. 4 pockets for ample storage. Concealed phone pocket. Pack away hood for added functionality.
Standard : EN20471_3, EN343 3:1
Standard : EN20471_3, EN343 3:1
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- In stock: Next day delivery
Colour
Size
s