GISS 847059 G-VISION ONE HI-VIZ PARKA JACKET YELLOW/NAVY M
G-vision one hi-viz parka jacket
See technical informationSee documentsReferences
GISS:847059
Rubix:209A5766
EAN:3660338086847



Documents
Product details : GISS 847059 G-VISION ONE HI-VIZ PARKA JACKET YELLOW/NAVY M
Standard: EN ISO 20471 EN 343 EN14058
Two-colour parka, zip closing with button closing flap, wrist sleeve tightening by gripping bands; lower back opening for marking, waist tightening by cord-locks.
Straight sailor collar, hood integrated into collar with cord closing.
Sewn reflecting strips, 2 belts, 2 armbands per sleeve, 2 front and rear braces.
Waterproof, fluorescent PU-coated Oxford polyester exterior.
Inside 100 % polyester 140 g/m².
Thermal-welded taped seams.
2 lower outer inset pockets with flaps Hook & Loop tape closing.
1 inner wallet pocket, Hook & Loop tape closing.
STRONG POINTS
High visibility clothing, waterproof, water-tight seams, integrated hood with tightening, permanent quilted lining.
Anti-soiling inserts
Two-colour parka, zip closing with button closing flap, wrist sleeve tightening by gripping bands; lower back opening for marking, waist tightening by cord-locks.
Straight sailor collar, hood integrated into collar with cord closing.
Sewn reflecting strips, 2 belts, 2 armbands per sleeve, 2 front and rear braces.
Waterproof, fluorescent PU-coated Oxford polyester exterior.
Inside 100 % polyester 140 g/m².
Thermal-welded taped seams.
2 lower outer inset pockets with flaps Hook & Loop tape closing.
1 inner wallet pocket, Hook & Loop tape closing.
STRONG POINTS
High visibility clothing, waterproof, water-tight seams, integrated hood with tightening, permanent quilted lining.
Anti-soiling inserts
Strengths
High visibility at the best price.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 3 |
| Material | oxford fabric, polyurethane coating |
Show UNSPSC/ECL@SS
£ 41.48 excl. VAT
/ Each
£ 49.78 incl. VAT
- In stock: Next day delivery
