PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW M

S461 - Hi-Vis Breathable Jacket

See technical information
References
Portwest:S461YERM
Rubix:4514093
EAN:5036108031115
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizem
Main materialpolyester
See all Specifications

Product details : PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW M


This garment was voted number one in its class by customers when tested against leading competitors. The breathable and waterproof qualities of the jacket ensure that you are kept 100% dry and comfortable at all times.
EN20471_3, EN343 3:2 WP, EN342 2X
Type : Regular
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizem
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)