Portwest S466YRBXL Contrast Traffic Jacket YeRb SIZE XL


Portwest Abrasion Resistant Hi-Vis Contrast Traffic Jacket

References
portwest:S466-YRB-XL
rubix:2590225
ean:5036108132416
brand logo
brand logo
Technical specifications
Colouryellow
Sizexl
Main materialpolyurethane
See all Specifications

Product details : Portwest S466YRBXL Contrast Traffic Jacket YeRb SIZE XL


The use of two colours in the Portwest Work Wear Hi-Vis Contrast Traffic Jacket not only offers an eye-catching style statement but many believe it affords increased visibility too. The reflective bands are even more noticeable against the two colours. Warmth and dryness are considerations built into this design with the nylon and wadding lining inside the 100% polyester 300D Oxford weave outer fabric. It is waterproof and further protection is offered by the stud fastening storm flap over the zip-front opening. Hood and hem can be tightened with the drawstring adjuster and sleeves are secured with knitted cuffs.

Strengths

CE certified
Pocket for hidden mobile phone
Contrast inserts
Taped seams
UPF 50+
Anti wind
Lined
Double-sided zip
4 pockets
Retractable hood
Waterproof garment
Texpel Splash
Certified for over 50 washes

Technical specifications


Attributes
Colouryellow
Sizexl
Main materialpolyurethane
Class EN204713
Secondary colourblue
Materialpu coated 100% polyester
Show UNSPSC/ECL@SS
£ 29.79 excl. VAT
/ Each
£ 35.75 incl. VAT
  • Usually arrives within 14 working days