LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE 5XL
LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W01-O-LEO-5XL
Rubix:231A3683
EAN:5056082311966

Product details : LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE 5XL
Leo w01 tarka ecoviz waistcoat orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
- Usually arrives within 14 working days
