Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY XL
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY XL
High Visibility jacket Regatta
References
regatta:
TRA316 7BV 80
rubix:
377A4479
ean:
5057538236215
Technical specifications
Colour
orange
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY XL
Technical specifications
Attributes
Colour
orange
Size
xl
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.71
excl. VAT
/
Each
£
66.85
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 4XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 4XL
MASCOT 15535 HASTINGS WINTER JACKET HV RED/D'ANTH 3XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE M
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW S
LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT YELLOW 3XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV YEL/DNAVY S
REGATTA TRA712 200 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL YELLOW S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 6XL
GISS 860617 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) YELL/ NAVY SIZE S
REGATTA TRW457 200 HV PRO DOVER JACKET YELLOW M
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET YELLOW 2XL/3XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY 6XL
HELLYHAN 71355_369-L UC-ME WINTER JACKET HI VIS YELLOW/EBONY L