PORTWEST HI-VIS UNLINED JACKET YELLOW SIZE S


S491 - Sealtex Ultra Unlined Jacket

References
portwest:S491YERS
rubix:1497243
ean:5036108030613
brand logo
brand logo
Technical specifications
Colouryellow
Sizes
Class EN204713

Product details : PORTWEST HI-VIS UNLINED JACKET YELLOW SIZE S


Waterproof with welded seams to prevent water penetration. Breathable and windproof fabric with mechanical stretch properties. Extremely water resistant fabric finish, water beads away from fabric surface. 2 pockets for secure storage. Pack away hood for added functionality. Stud adjustable cuffs for a secure fit. Storm flap front to protect against the elements. Two-way zip for quick and easy access. Heat applied reflective tape for added visibility. Made of durable breathable, windproof and water resistant fabric. 40+ UPF rated fabric to block 98% of UV rays

Technical specifications


Attributes
Colouryellow
Sizes
Class EN204713
Show UNSPSC/ECL@SS
£ 41.63 excl. VAT
/ Each
£ 49.96 incl. VAT
  • Usually arrives within 14 working days