Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG M
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG M
High Visibility jacket Mascot
References
mascot:
20502-246-14-M
rubix:
379A6928
ean:
5711074922246
Technical specifications
Colour
orange
Size
m
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG M
Technical specifications
Attributes
Colour
orange
Size
m
Class EN20471
3
Main material
polyester
Breathable
yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 4XL
PORTWEST S766ONRXXXL ESSENTIAL 5 IN 1 TWO-TONE JACKET ORG/NAVY
HELLYHAN 71355_369-3XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 3XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 2XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY L
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 6XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW 4XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE XL
PORTWEST S773 BIZFLAME RAIN HI VIS ANTISTATIC FR BOMBER JACKET YEL L
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY 4XL
PROGARM 4608 JACKET HV ORANGE M
MASCOT 15903 MILDURA FLEECE JACKET HV ORG S
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY XL
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 5XL