PORTWEST S266 HV CONTRAST WINTER BOMBER JACKET YELLOW/NAVY XL
Bomber Jacket
See technical informationSee documentsReferences
Portwest:S266YNRXL
Rubix:247A9310
EAN:5036108216239



Documents
Product details : PORTWEST S266 HV CONTRAST WINTER BOMBER JACKET YELLOW/NAVY XL
This fully certified, two-tone bomber style jacket is a strong performer in the Hi-Vis range. The quilted lining provides warmth and comfort whilst the waterproof taped seams ensure 100% dryness.
Strengths
•Waterproof with taped seams preventing water penetration
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -40°C
Internal chest pocket
Inner ribbed cuffs for warmth and comfort
Fully lined and padded to trap the heat and increase warmth
Contrast fleece collar for protection against dirt
Reflective tape for increased visibility
D-ring for keys or ID cards
4 pockets for ample storage
Concealed mobile phone pocket
Two-way zip for quick and easy access
Pack away hood for added functionality
Print access for corporate branding
Half elasticated waist for a secure and comfortable fit
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
EN342 Protection against cold certified up to -40°C
Internal chest pocket
Inner ribbed cuffs for warmth and comfort
Fully lined and padded to trap the heat and increase warmth
Contrast fleece collar for protection against dirt
Reflective tape for increased visibility
D-ring for keys or ID cards
4 pockets for ample storage
Concealed mobile phone pocket
Two-way zip for quick and easy access
Pack away hood for added functionality
Print access for corporate branding
Half elasticated waist for a secure and comfortable fit
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester, 300d oxford, stain resistant finish, double pu coated (shell fabric) |
Show UNSPSC/ECL@SS
£ 31.52 excl. VAT
/ Each
£ 37.82 incl. VAT
- Usually arrives within 14 working days