PORTWEST ARBROATH BREATHABLE JACKET SIZE 3XL


S530 - Arbroath Breathable Fleece Lined Jacket

References
portwest:S530NARXXXL
rubix:1272063
ean:5036108028634
brand logo
brand logo
brand logo
Technical specifications
ColourNavy
Size3XL
Main materialPolyester
See all Specifications

Product details : PORTWEST ARBROATH BREATHABLE JACKET SIZE 3XL


An excellent jacket for leisure or work. A luxury feel microfibre peach finish is twinned with a 280g fleece lining that keeps in heat and feels comfortable to wear. Features include double storm flaps, drawstring hood and waist and lower zip pockets.
Waterproof keeping the wearer dry and protected from the elements. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Taped seams to provide additional protection. Fleece lining for added warmth and comfort. 4 pockets for ample storage. Zipped pockets. Phone pocket. Double Storm Flap. Two-way zip for quick and easy access. Pack away hood for added functionality.
Standard : EN343 3:2
brand logo

Technical specifications


Attributes
ColourNavy
Size3XL
Main materialPolyester
Material100% Polyester Micro-fibre
Show UNSPSC/ECL@SS
£ 44.88 excl. VAT
/ Each
£ 53.86 incl. VAT
  • Usually arrives within 14 working days