Portwest S778YERXXXL Antistatic FR Jacket Yellow Size 3XL


S778 - Bizflame Rain Hi-Vis Antistatic FR Jacket

References
portwest:S778YERXXXL
rubix:2590285
ean:5036108143511
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size3XL
Main materialPolyester
See all Specifications

Product details : Portwest S778YERXXXL Antistatic FR Jacket Yellow Size 3XL


Optimum protection is offered from this antistatic jacket. Flame resistance coupled with superb breathable and water resistant properties, means this garment meets the necessary stringent European standards. Flame resistant treated waterproof fabric prevents water penetration.
Premium sew on flame resistant reflective tape. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Fully lined and padded to trap the heat and increase warmth. 4 pockets for ample storage. Phone pocket. Internal chest pocket. Pack away hood for added functionality. Storm flap front to protect against the elements.
Standards : EN1149-5, EN343 3:1, EN 14058 Class 3, EN13034 Type 6, EN20471_3
Type : Regular
brand logo

Technical specifications


Attributes
ColourYellow
Size3XL
Main materialPolyester
Class EN204713
Material98% Polyester, 2% Antistatic Carbon Fibre
Show UNSPSC/ECL@SS
£ 103.02 excl. VAT
/ Each
£ 123.62 incl. VAT
  • Usually arrives within 14 working days