PORTWEST S466 HV CONTRAST WINTER TRAFFIC JACKET YELLOW/BLACK 2XL

S466 - Hi-Vis Contrast Traffic Jacket

See technical information

References

Portwest:S466YBRXXL
Rubix:2590204
EAN:5036108255962
brand logo
brand logo
brand logo
brand logo

Technical specifications

Colouryellow
Size2xl
Main materialpolyester
See all Specifications

Product details : PORTWEST S466 HV CONTRAST WINTER TRAFFIC JACKET YELLOW/BLACK 2XL


Contrasting colours make this garment a highly popular choice. Designed to keep you warm and dry whilst giving the wearer increased visibility, this stylish jacket is suitable for all weather conditions. The garment is fully waterproof and features a drawstring hood, knitted storm cuffs and a two-way zip front with studded storm flap.
4 pockets for ample storage. Pack away hood for added functionality. Bio motion tape pattern to improve recognition of human shape at distance. Inner knitted cuff. Extremely water resistant fabric finish, water beads away from fabric surface. Waterproof keeping the wearer dry and protected from the elements. Internal pocket for safe storage. Two-way zip for quick and easy access. Quilt lined for thermal insulation.
Standard : EN343 3:1, EN342 2X, EN20471_3
Type : Regular
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Size2xl
Main materialpolyester
Secondary colourblack
Class EN204713
Material100% polyester
£ 27.18 excl. VAT
/ Each
£ 32.62 incl. VAT
  • Usually arrives within 14 working days

Size

Secondary colour