GISS 867622 G-VISION 2 4IN1 HI-VIZ PARKA JACKET ORG/NVY M

G-vision 2 hi-viz 4 in 1 parka jacket

See technical informationSee documents

References

GISS:867622
Rubix:209A5781
EAN:3660338215797
867615
brand logo
brand logo
brand logo
brand logo

Technical specifications

Colourorange
Sizem
Main materialpolyester
See all Specifications

Documents

Product details : GISS 867622 G-VISION 2 4IN1 HI-VIZ PARKA JACKET ORG/NVY M


Standard: EN ISO 20471 EN14058 (2017) EN343 (2003) +A1 (2007)
Parka + Rain jacket + Jacket + Vest.
Set-in sleeves.
Water-tight seams.
Zip closing with button closure.
Hook & Loop tightening cuffs.
Polo neck with fleece lining, containing an integrated fully lined adjustable hood.
Back neck is closed with three pressure buttons.
Pull cord at the bottom of the parka.
Fabric: 100% polyester 300D Oxford fabric with polyurethane coating.
Weight: 185 g/m².
100% polyester Taffeta hygiene lining.
Weight: 250 g/m².
Retro-reflective fabric: Certified ISO 20471 microbeads retro-reflective fabric.
25 washing cycles at 40°C (according to ISO 6330 4N)

Strengths

Cold weather vest attachment: Zip fastening with Hook & Loop band on neck and wrists.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Sizem
Main materialpolyester
Secondary colournavy
Class EN204713
Materialoxford polyester / polyurethane
£ 66.18 excl. VAT
/ Each
£ 79.42 incl. VAT
  • In stock: Next day delivery

Colour

Size