PORTWEST S778YER6XL ANTISTATIC FR JACKET YELLOW SIZE 6XL


S778 - Bizflame Rain Hi-Vis Antistatic FR Jacket

References
portwest:S778YER6XL
rubix:2590279
ean:5036108245390
brand logo
brand logo
Technical specifications
ColourYellow
Size6XL
Class EN204713

Product details : PORTWEST S778YER6XL ANTISTATIC FR JACKET YELLOW SIZE 6XL


Flame resistant treated waterproof fabric prevents water penetration. Fully lined and padded to trap the heat and increase warmth. Internal chest pocket. Storm flap front to protect against the elements. Ribbed cuffs for added comfort. Anti-static. Waterproof and breathable with taped seams to prevent water penetration. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Premium sew on flame resistant reflective tape. 4 pockets for ample storage. Phone pocket. Pack away hood for added functionality. Radio loop for easy clipping of a radio. Two-way front plastic moulded zip for quick and easy access. 40+ UPF rated fabric to block 98% of UV rays

Technical specifications


Attributes
ColourYellow
Size6XL
Class EN204713
Show UNSPSC/ECL@SS
£ 108.24 excl. VAT
/ Each
£ 129.89 incl. VAT
  • Usually arrives within 14 working days