MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY 2XL


Jack Savona yellow/navy

References
mascot:00930-880-171-2XL
rubix:80449880
ean:5708628053068
Jack Savona 00930-880-171 / 2XL
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size2xl
Class EN204713
See all Specifications

Product details : MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY 2XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Quilted lining can be zipped out. Fastening with two way zip, double storm flap and hidden press studs. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Possibility to attach a hood with zip.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight2080 g
Colouryellow
Size2xl
Class EN204713
Main materialpolyester
Breathableyes
Secondary colournavy
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 177.16 excl. VAT
/ Each
£ 212.59 incl. VAT
  • In stock: Next day delivery