GPC GI523P SACK TRUCK - PNEUMATIC 435 X 545 1120

Sack truck

See technical information

References

GPC Industries:GI523P
Rubix:386A6643
Manufacturer :GI523P
brand logo

Product details : GPC GI523P SACK TRUCK - PNEUMATIC 435 X 545 1120


250kg Load Capacity
Toe Plate Size W x D: 350 x 185mm
Mobile on 2 x 250mm pneumatic compliant wheels
Weight kg: 11

Strengths

REACH compliant wheels

Applications

Stores and transports goods

Technical specifications


Attributes
Width545 mm
Height1120 mm
£ 122.84 excl. VAT
/ Each
£ 147.41 incl. VAT
  • Delivery usually within ( 4 ) days