SPARTEX GI380Y ALUMINIUM STAIRCLIMBER WITH SKIDS 550 X 500 X 1180

Stairclimber with Skids

See technical informationSee documents

References

Spartex:UK-GI380Y
Rubix:239A9205
brand logo

Documents

Product details : SPARTEX GI380Y ALUMINIUM STAIRCLIMBER WITH SKIDS 550 X 500 X 1180


Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Mounted on 150mm wheels on a ‘3 star’ system
Max load: 60kg on stairs and 150kg as a sack truck
Fitted with knuckle guard hand grips, wheel guards & plastic coated skids
Aluminium Stairclimber with skids to protect the frame when goods are needed to be loaded horizontally

Technical specifications


Attributes
£ 214.14 excl. VAT
/ Each
£ 256.97 incl. VAT
  • Delivery usually within ( 4 ) days