Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
HALL FAST PCN95Y 450LTR TILT TRUCK WITH LID 1180 X 780 X 955MM
HALL FAST PCN95Y 450LTR TILT TRUCK WITH LID 1180 X 780 X 955MM
Tilt Truck
References
gpc industries:
PCN95Y
rubix:
80328464
Technical specifications
Material
Polypropylene (Truck, Castor);Rubber (Wheels)
Load capacity
250
kg
See all Specifications
Product details
Technical specifications
Product details : HALL FAST PCN95Y 450LTR TILT TRUCK WITH LID 1180 X 780 X 955MM
Technical specifications
Attributes
Material
Polypropylene (Truck, Castor);Rubber (Wheels)
Load capacity
250
kg
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
629.88
excl. VAT
/
Each
£
755.86
incl. VAT
Delivery usually within (
6
) days
Add to cart
Create PDF from product
Check our products from related categories
PROPLAZ GI042Y FOLDING BOX TRUCK WITH LID - GREY/RED 390 X 460 990
ROEBUCK GL1263 SECURITY TROLLEY 4 MESH SIDED WITH 1/2 DROP SIDE
SPARTEX PI836H PLATFORM TRUCK - 1200 X 800 - 2 VENEER SIDES
SPARTEX PI824H PLATFORM TRUCK - 1200 X 800 - 4 MESH SIDES 1500 X 800
APOLLO PADT305Y DISTRIBUTION TROLLEY - 1500H - SIDES AND BACK - 1000L
SPARTEX GI358Y TWO WAY TRUCK - 200KG/200KG 450 X 550 X 1240/980 X 550
MRT01Y MAILROOM TROLLEY - SMALL 555 X 735 X 940 RED
ROEBUCK SCB02Z SECURITY CAGE 1400 X 700 X 830MM
GPC SERVICETROLLEY GI337L
GPC PWDT301Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
TTC MOBILE DRUM CARRIER HD80A
GPC GC056Z EXTRA FOLDING BLACK BOX FOR GC058YBLACK BLACK/GREY
GPC 2TIERW-SHOPTROLLEY WI202Y
GPC ATRSS06 TRAY RACK TROLLEY - SINGLE WIDTH C/W 6X24 LITRE CONTAINERS
GPC ATRDW10 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 10X44 LITRE CONTAINER