ROCKFALL RF001 ALASKA FREEZER SAFETY BOOT UK6 EU39
ROCKFALL RF001 ALASKA FREEZER SAFETY BOOT
See technical informationReferences
Rock Fall:RF001-39
Rubix:80994803
EAN:5060324920786

Product details : ROCKFALL RF001 ALASKA FREEZER SAFETY BOOT UK6 EU39
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 39 |
| Main material | leather |
| Water proof | yes |
| Type of soles | nitrile |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 100.46 excl. VAT
/ Each
£ 120.55 incl. VAT
- Usually arrives within 14 working days
