Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU44 UK10
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU44 UK10
JALAS® E-SPORT S1P SRC shoes
References
jalas:
1655-44
rubix:
235A0218
ean:
6408487517037
Technical specifications
EU shoe size
44
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU44 UK10
Lightweight, comfortable and attractive S1P safety shoe. JALAS aluminum safety toe cap. Exterior: PU-coated leather, split leather, Interior: Polyester, polyamide. Standard: EN ISO 20345:2011.
Strengths
Antistatic properties, Oil-resistant outsole, Padded upper edge, Standard 112-191 suitable for orthopedic insoles, Asymmetrical plastic shank.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
EU shoe size
44
Collar height
High
Colour
Black
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.36
excl. VAT
/
Each
£
119.23
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0643 DARTS S1P ESD SRC BLACK EU47 UK12
JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU37 UK4
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU43 UK9
U-POWER GO10094-46 DUDE GTX S3 WR CI SRC BLK BOOT SIZE 46/11
U-POWER GO10094-41 DUDE GTX S3 WR CI SRC BLK BOOT SIZE 41/7
JALAS 5302 SPOC LOW CUT SHOE BLACK&WHITE O1 A E FO SRC EU47 UK12
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU43 UK9
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU46 UK11
U-POWER SN20014-47 KING S3 SRC BLK LOWSHOE SIZE 47/12
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU44 UK10
HECKEL 62593 RUN-R 200 LOW S1 PL FO SR TRAINER BLACK/GREEN EU44 UK10
UVEX 68318 1 G2 PERFORATED S1 FO SR ESD BOOT BLACK/BLUE EU42 UK8 W11
U-POWER RL20036-42 POINT ESD S1P SRC GRY/GRN LOWSHOE SIZE 42/8
U-POWER UE20013-44 SIMPLE S3 SRC BLK LOWSHOE SIZE 44/10
ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK7 EU41