HECKEL 62733 SUXXEED OFFROAD S3L FO LG CI SC SR BOOT BR/BK EU45 UK10.5
Safety Boot
See technical informationReferences
Heckel:62733-45
Rubix:399A1425
Manufacturer :6273345
EAN:4031101650210

Product details : HECKEL 62733 SUXXEED OFFROAD S3L FO LG CI SC SR BOOT BR/BK EU45 UK10.5
Shoes and boots of the Heckel SUXXEED OFFROAD family are ready even for the toughest tasks: no matter if challenging undergrounds, wet conditions or cold working environments – your feet will always stay well protected.
Strengths
•Quick-drying 3D mesh lining for excellet breathability
Anatomically shaped hygienic insole which picks up moisture very well
Water-resistant tongue and collar
EVA heel shock absorber
Anatomically shaped hygienic insole which picks up moisture very well
Water-resistant tongue and collar
EVA heel shock absorber
Applications
Energy;General industry;Logistic;Maintenance;Utilities;Damp working conditions
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 79.20 excl. VAT
/ Each
£ 95.04 incl. VAT
- Usually arrives within 14 working days