Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER RL20282-40 NOIR S2 SRC BLK LOWSHOE SIZE 40/7
U-POWER RL20282-40 NOIR S2 SRC BLK LOWSHOE SIZE 40/7
Safety Shoes
References
u-power:
RL20282/40
rubix:
269A4169
ean:
8033546364338
Technical specifications
EU shoe size
40
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : U-POWER RL20282-40 NOIR S2 SRC BLK LOWSHOE SIZE 40/7
Safety shoes, light and comfortable u power of the Red Lion line, totally "metal free", without strings, with New safety dry upper, composite toecap, water-repellent, anti-slip and PU / PU infinergy, S2 SRC sole
Technical specifications
Attributes
EU shoe size
40
Collar height
Low
Colour
Black
Main material
Polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.42
excl. VAT
/
Each
£
80.90
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0150 OPERA S1P SRC GREY/ORANGE EU43 UK9
JALAS 6418 BIO SANDAL S1 SRC P EU46 UK11
PORTWEST FW57BRR47 ALL WEATHER BOOT 47/12 BROWN SIZE
MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU43 UK9
ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK6 EU39
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU41 UK7
UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU44 UK10 W11
U-POWER RR20464-46 YUKON S3 SRC BLK LOWSHOE SIZE 46/11
PORTWEST FW03BKR42 S3 STEELITE BOOT BLACK SIZE 42/8
JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU45 UK10.5
BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU39 UK6
U-POWER UW10164-38 ENOUGH U S3 SRC BLK BOOT SIZE 38/5
BASE B0678 BOWLING TOP/TENNIS TOP S3L FO SR BLACK/BLUE EU38 UK5
JALAS 7148 ZENIT EVO LOW CUT SHOE S3 SRC EU38 UK5
U-POWER UW20094-35 OXFORD S3 SRC BLK LOWSHOE SIZE 35/2