Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
U-POWER SO40053-42 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 42/8
U-POWER SO40053-42 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 42/8
Safety boots Nordic Plus
References
u-power:
SO40053-42
rubix:
246A0282
ean:
8033546060445
Technical specifications
EU shoe size
42
Main material
Leather
Water proof
Yes
See all Specifications
Product details
Technical specifications
Product details : U-POWER SO40053-42 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 42/8
U-Power winter boots Nordic Plus S3, brown, lined, plastic toe cap and steel sole.
Technical specifications
Attributes
EU shoe size
42
Main material
Leather
Water proof
Yes
Colour
Brown
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.36
excl. VAT
/
Each
£
89.23
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3780 FOODS BOOT S2 HRO FO EU47 UK12
ROCKFALL TC3000 RHYOLITE MT WPR SAFETY BOOT UK13 EU48
BASE B0891 BE-STONE S3 CR HRO CI HI AN SRC BLACK/RED EU41 UK7
JALAS 3322 DRYLOCK HIGH CUT BOOT O6 HRO FO EU36 UK3
U-POWER SO40053-41 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 41/7
PORTWEST FW32HOR39 CONSTRUCTO NUBUCK BOOT S3 HONEY 39/6
V12 V2140 LYNX BLACKS3 HI ESD WR HRO SRC BOOT UK8 EU42
ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK7 EU41
U-POWER RS10164-44 ARDEN ESD S3 CI SRC BLK BOOT SIZE 44/10
U-POWER RR40384-47 ALASKA S3 CI SRC BROWN RIGGER SIZE 47/12
HELLYHAN 78405_990-44 OXFORD WINTER TALL SZ S3 HT BLACK UK10 EU44
HELLYHAN 78405_990-39 OXFORD WINTER TALL SZ S3 HT BLACK UK6 EU39
JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU37 UK4
JALAS 1948S GRAN PREMIO METATARSAL S3 SRC CI HRO HI M EU40 UK6.5
JALAS 2728 ZENIT HIGH CUT BOOT S3S CI SC SR FO LG EU40 UK6.5