Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
U-POWER SO40053-46 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 46/11
U-POWER SO40053-46 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 46/11
Safety boots Nordic Plus
References
u-power:
SO40053-46
rubix:
246A0285
ean:
8033546060483
Technical specifications
EU shoe size
46
Main material
Leather
Water proof
Yes
See all Specifications
Product details
Technical specifications
Product details : U-POWER SO40053-46 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT SIZE 46/11
U-Power winter boots Nordic Plus S3, brown, lined, plastic toe cap and steel sole.
Technical specifications
Attributes
EU shoe size
46
Main material
Leather
Water proof
Yes
Colour
Brown
Material
Leather
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.36
excl. VAT
/
Each
£
89.23
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU46 UK11
ROCKFALL VX950C ONYX HONEY WOMENS FIT WPR SAFETY BOOT UK7 EU41
GISS 886014 KHANGAR FUR LINED LEATHER BOOT S3 CI BROWN SIZE 6.5
HECKEL 67203 SUXXEED OFFROAD HIGH S3L FO LG CI SC SR BOOT BK EU46 UK11
JALAS 1868W GRAN PREMIO KING BOOT S3 SRC HI HRO CI WG EU37 UK4
JALAS 1378 HEAVY DUTY HIGH CUT SHOE S3 SRC CI HRO EU40 UK6.5
JALAS 1378 HEAVY DUTY HIGH CUT SHOE S3 SRC CI HRO EU36 UK3
ROCKFALL RF113 SANDSTONE LIGHTWEIGHT HONEY SAFETY BOOT UK11 EU46
ROCKFALL RF8000 HELIOS HIGHLEG MT E'HZRD FOUNDRY SAFETY BOOT UK11 EU46
JALAS 2728 ZENIT HIGH CUT BOOT S3S CI SC SR FO LG EU42 UK8
JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU48 UK13
JALAS 1828 GRAN PREMIO JUPITER BOOT S3 SRC CI HRO HI EU46 UK11
JALAS 3322 DRYLOCK HIGH CUT BOOT O6 HRO FO EU36 UK3
PORTWEST FC11 SIZE 13 THOR COMP BLK BOOT
JALAS 1578 FIRE & RESCUE BOOT F1PA SRC CI EU42 UK8