JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU48 UK13


Gran Premio 1668W Welding Boot

References
jalas:1668W-48
rubix:271A4651
ean:6408487541971
brand logo
brand logo

Product details : JALAS 1668W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU48 UK13


Durable and comfortable mid-cut welding boot certified in compliance with EN 20349-2, with Thinsulate lining for extra heat insulation. Specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. The removable insole has advanced shock absorbing with two protective zones PORON XRD and the oil and heat-resistant nitrile outer sole means excellent grip. JALAS aluminium toe cap and steel nail penetration insert help prevent injuries.

Technical specifications


Attributes
No attributes to display for this product
£ 129.99 excl. VAT
/ Each
£ 155.99 incl. VAT
  • Usually arrives within 14 working days