References
3M:261000
Rubix:80088441
Manufacturer :7000089414
EAN:04046719307579

Product details : 3M 261000 SAFETY GLASSES DISPENSER UNIT
Storage dispenser unit in white, for 3M™ Safety Glasses. Safety glasses are available when entering an area where protective eyewear is required. Store your safety glasses in the 3M™ Safety Glasses Dispenser unit 26-1000-00. The dispenser can be attached to the wall for simple dispensing of your safety glasses.
Strengths
•Safety Glasses Dispenser
Specifically for 3M™ Safety Glasses for single use protection
Attaches to the wall for simple dispensing of safety glasses
Available in white
Specifically for 3M™ Safety Glasses for single use protection
Attaches to the wall for simple dispensing of safety glasses
Available in white
Applications
Wall
Technical specifications
Attributes
| Rigid | yes |
|---|---|
| Capacity | maximum stacking height: 50 cm; loading/removal opening: 16 x 6 cm |
Show UNSPSC/ECL@SS
£ 75.07 excl. VAT
/ Each
£ 90.08 incl. VAT
- Usually arrives within 14 working days