GISS 886561 BODY HARNESS G-FALL 6 SPECIAL SCAFFOLD
BODY HARNESS G-FALL 6 SPECIAL SCAFFOLD
See technical informationSee documentsReferences
GISS:886561
Rubix:243A8257
EAN:3660338399893
Documents
Product details : GISS 886561 BODY HARNESS G-FALL 6 SPECIAL SCAFFOLD
Standards : EN361:2002
Special Scaffold Harness. Attachment points: 1 dorsal D-ring & 1 sternal D-ring for fall arrest system. Adaptability: Adjustable shoulders and thighs. Tested for use by a person up to 140 kg. One size.
STRONG POINTS
Thigh straps and the thoracic strap have automatic buckles. Equipped with a protected identification tag. Ergonomics: Elastic webbing for more comfort and impact resistance. Unit weight: 1.65 kg
Special Scaffold Harness. Attachment points: 1 dorsal D-ring & 1 sternal D-ring for fall arrest system. Adaptability: Adjustable shoulders and thighs. Tested for use by a person up to 140 kg. One size.
STRONG POINTS
Thigh straps and the thoracic strap have automatic buckles. Equipped with a protected identification tag. Ergonomics: Elastic webbing for more comfort and impact resistance. Unit weight: 1.65 kg
Strengths
Buckles on sternal strap with springs to keep the adjustment of the webbing
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|---|
| Size | one size |
| Type of buckles | automatic |
Show UNSPSC/ECL@SS
£ 72.84 excl. VAT
/ Each
£ 87.41 incl. VAT
- Usually arrives within 14 working days

